This product requires certification to purchase.

59-5/8 x 62 in. Sliding Crystal Clear Glass Bath Door in Anodized Dark Bronze

KOHLER

Levity® 59-5/8 x 62 in. Sliding Crystal Clear Glass Bath Door in Anodized Dark Bronze

  • Fast #
  • Part #K706004-L-ABZ
  • Item #7311905
  • Manufacturer Part #706004-L-ABZ
5 out of 5 Customer Rating
Brand image
KOHLER

Levity® 59-5/8 x 62 in. Sliding Crystal Clear Glass Bath Door in Anodized Dark Bronze

  • Fast #
  • Part #K706004-L-ABZ
  • Item #7311905
  • Manufacturer Part #706004-L-ABZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Frameless 1/4" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Requires Certification
Dimensions & Measurements
Depth
3-1/16 in
Glass Thickness
1/4 in
Height
62 in
Length
59-5/8 in
Width
59-5/8 in
Characteristics & Features
Collection
Levity®
Color Finish Name
Anodized Dark Bronze
Frame Type
Frameless
Glass Type
Crystal Clear, Tempered
Installation Type
3 Wall Alcove
Material
Tempered Glass
Shower Door Framed or Frameless
Frameless
Shower Glass Type
Clear
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Shower Door
UPC
885612613295