This product requires certification to purchase.

74 x 59-5/8 in. Frameless Bypass Shower Door in Vibrant Brushed Moderne Brass

KOHLER

Levity® 74 x 59-5/8 in. Frameless Bypass Shower Door in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K706015-L-2MB
  • Item #9606201
  • Manufacturer Part #706015-L-2MB
3.1 out of 5 Customer Rating
Brand image
KOHLER

Levity® 74 x 59-5/8 in. Frameless Bypass Shower Door in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K706015-L-2MB
  • Item #9606201
  • Manufacturer Part #706015-L-2MB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides smooth, quiet sliding action
  • Gently curved towel bars, inside and outside, provide integrated storage on the door
  • Clean Coat glass® coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original Clean Coat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth)
  • Tempered glass ensures enhanced safety and durability
  • Door opens to the left or right depending upon installation configuration
  • Made in America
  • This is a shower door only – a shower base and walls may be required to complete unit
  • Requires Certification
Dimensions & Measurements
Depth
3-1/16 in
Glass Thickness
1/4 in
Height
74 in
Length
59-5/8 in
Shower Door Height Range
71-75 in
Shower Door Width Range
31 in+
Width
59-5/8 in
Characteristics & Features
Collection
Levity®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Frame Type
Frameless
Glass Type
Clear
Shower Door Type
Bypass
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
Product Type
Shower Door
UPC
885612969477