This product requires certification to purchase.

74 x 59-5/8 in. Frameless Sliding Frosted Glass Shower Door in Matte Black

KOHLER

Levity® 74 x 59-5/8 in. Frameless Sliding Frosted Glass Shower Door in Matte Black

  • Fast #
  • Part #K706009-D3-BL
  • Item #9030773
  • Manufacturer Part #706009-D3-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Levity® 74 x 59-5/8 in. Frameless Sliding Frosted Glass Shower Door in Matte Black

  • Fast #
  • Part #K706009-D3-BL
  • Item #9030773
  • Manufacturer Part #706009-D3-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides smooth, quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • CleanCoat nanotechnology provides a smooth, nonstick surface to help prevent buildup of water stains, bacteria and mildew on your glass, to make it easy to clean and keep it looking like new
  • Requires Certification
Dimensions & Measurements
Depth
3-1/16 in
Glass Thickness
1/4 in
Height
74 in
Shower Door Height Range
71-75 in
Shower Door Width Range
31 in+
Width
59-5/8 in
Characteristics & Features
Collection
Levity®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Frame Type
Frameless
Glass Type
Frosted
Installation Type
3 Wall Alcove
Shower Door Type
Sliding
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Shower Door
UPC
885612883452