This product requires certification to purchase.

77-9-16 x 59-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver

KOHLER

Levity® 77-9-16 x 59-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver

  • Fast #
  • Part #K702423-L-SHP
  • Item #9868899
  • Manufacturer Part #702423-L-SHP
3.4 out of 5 Customer Rating
Brand image
KOHLER

Levity® 77-9-16 x 59-5/8 in. Frameless Sliding Shower Door in Bright Polished Silver

  • Fast #
  • Part #K702423-L-SHP
  • Item #9868899
  • Manufacturer Part #702423-L-SHP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Frameless design emphasizes glass and creates a sleek, minimalist look.
  • Frameless, 5/16-inch-thick Crystal Clear tempered glass.
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed.
  • Door tracking system features a hidden, cushioned center guide for smooth, quiet sliding action.
  • Smooth, easy-to-clean wall jambs.
  • Vertical blade handles accentuate the contemporary style.
  • CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-15/16 in
Glass Thickness
5/16 in
Height
78-1/4 in
Length
2-15/16 in
Shower Door Height Range
76 in+
Shower Door Width Range
31 in+
Width
59-5/8 in
Characteristics & Features
Collection
Levity®
Color Finish Category
Silver Tones
Color Finish Name
Bright Polished Silver
Frame Type
Frameless
Glass Type
Tempered
Installation Type
3 Wall Alcove
Shower Door Type
Sliding
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Shower Door
Type
K702423-L-SHP
UPC
885612988874