This product requires certification to purchase.

81-5/8 x 47-5/8 in. Frameless Sliding Shower Door in Vibrant® Brushed Moderne Brass

KOHLER

Levity® 81-5/8 x 47-5/8 in. Frameless Sliding Shower Door in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K702428-L-2MB
  • Item #9868967
  • Manufacturer Part #702428-L-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Levity® 81-5/8 x 47-5/8 in. Frameless Sliding Shower Door in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K702428-L-2MB
  • Item #9868967
  • Manufacturer Part #702428-L-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Frameless design emphasizes glass and creates a sleek, minimalist look
  • Innovative roller design with stainless steel bearings simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Interior and exterior towel bars provide integrated storage on the doors
  • Cushioned center guide provides smooth, quiet sliding action
  • Clean Coat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original Clean Coat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth)
  • Smooth, easy-to-clean wall jambs
  • Tempered glass ensures enhanced safety and durability
  • Frameless, 3/8" (10 mm) thick crystal clear tempered glass
  • Anodized aluminum prevents rust and corrosion
  • Fits opening widths 44-5/8" - 47-5/8" (1134 - 1210 mm)
  • Requires Certification
Dimensions & Measurements
Depth
7-1/16 in
Glass Thickness
3/8 in
Height
81-5/8 in
Length
3 in
Shower Door Height Range
76 in+
Shower Door Width Range
31 in+
Width
47-5/8 in
Characteristics & Features
Collection
Levity®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Frame Type
Frameless
Glass Type
Tempered, Clear
Shower Door Type
Sliding
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
Product Type
Shower Door
UPC
885612989048