This product requires certification to purchase.

81-5/8 x 59-5/8 in. Frameless Sliding 17 in. Shower Door in Bright Polished Silver

KOHLER

Levity® 81-5/8 x 59-5/8 in. Frameless Sliding 17 in. Shower Door in Bright Polished Silver

  • Fast #
  • Part #K702429-L-SHP
  • Item #9792665
  • Manufacturer Part #702429-L-SHP
5 out of 5 Customer Rating
Brand image
KOHLER

Levity® 81-5/8 x 59-5/8 in. Frameless Sliding 17 in. Shower Door in Bright Polished Silver

  • Fast #
  • Part #K702429-L-SHP
  • Item #9792665
  • Manufacturer Part #702429-L-SHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Bright Polished Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Frameless design emphasizes glass and creates a sleek, minimalist look
  • Innovative roller design with stainless steel bearings simplifies installation and provides out-of-plumb adjustability while glass is installed
  • 17 in (432 mm) vertical handles with 1/4 in (6 mm) inside knob for easy opening and closing
  • Cushioned center guide provides smooth, quiet sliding action
  • CleanCoat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth)
  • Smooth, easy-to-clean wall jambs
  • Frameless, 3/8" (10 mm) thick crystal clear tempered glass
  • Anodized aluminum prevents rust and corrosion
  • Fits opening widths 56-5/8" - 59-5/8" (1438 - 1514 mm)
  • 81-5/8" (2073 mm) high, with a lofty 75-5/8" (1921 mm) minimum head clearance
  • Requires Certification
Dimensions & Measurements
Glass Thickness
3/8 in
Height
81-5/8 in
Length
59-5/8 in
Shower Door Height Range
76 in+
Shower Door Width Range
31 in+
Width
59-5/8 in
Characteristics & Features
Collection
Levity®
Color Finish Category
Silver Tones
Color Finish Name
Bright Polished Silver
Frame Type
Frameless
Glass Type
Tempered, Clear
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Shower Door Type
Sliding
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
Product Type
Shower Door
UPC
885612989116