This product requires certification to purchase.

81-5/8 x 59-5/8 in. Frameless Sliding Shower Door in Anodized Brushed Nickel

KOHLER

Levity® 81-5/8 x 59-5/8 in. Frameless Sliding Shower Door in Anodized Brushed Nickel

  • Fast #
  • Part #K702430-L-BNK
  • Item #9868820
  • Manufacturer Part #702430-L-BNK
5 out of 5 Customer Rating
Brand image
KOHLER

Levity® 81-5/8 x 59-5/8 in. Frameless Sliding Shower Door in Anodized Brushed Nickel

  • Fast #
  • Part #K702430-L-BNK
  • Item #9868820
  • Manufacturer Part #702430-L-BNK
5 out of 5 Customer Rating

X Points

Color Finish Name: Anodized Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Frameless 3/8" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Square towel bars, inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Smooth, easy-to-clean wall jambs
  • Interior and exterior towel bars provide integrated storage on the doors
  • Tempered glass ensures enhanced safety and durability
  • Requires Certification
Dimensions & Measurements
Depth
7-1/16 in
Glass Thickness
3/8 in
Height
81-5/8 in
Length
3 in
Shower Door Height Range
76 in+
Shower Door Width Range
31 in+
Width
59-5/8 in
Characteristics & Features
Collection
Levity®
Color Finish Category
Nickel Tones
Color Finish Name
Anodized Brushed Nickel
Frame Type
Frameless
Glass Type
Tempered, Clear
Shower Door Type
Sliding
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
CARB OTC LEED Compliant
No
IAPMO Listed
No
Product Type
Shower Door
UPC
885612989147