This product requires certification to purchase.

Slidebar Trim Kit in Vibrant Brushed Nickel

KOHLER

Loure® Slidebar Trim Kit in Vibrant Brushed Nickel

  • Fast #
  • Part #K14790-BN
  • Item #4053195
  • Manufacturer Part #14790-BN
3.4 out of 5 Customer Rating
Brand image
KOHLER

Loure® Slidebar Trim Kit in Vibrant Brushed Nickel

  • Fast #
  • Part #K14790-BN
  • Item #4053195
  • Manufacturer Part #14790-BN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This contemporary trim kit provides customized styling to the basic slide bar
  • Solid brass construction for durability and reliability
  • Available in a variety of Kohler® finishes to customize your bathroom decor beautifully
  • Adds the perfect finishing touch for your shower
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
1/4 in
Width
2-1/4 in
Characteristics & Features
Collection
Loure®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Part Type
Slide Bar Trim
Material
Brass
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Fits Brand
KOHLER
IAPMO Listed
No
NSF Certified
No
UPC
650531895790