This product requires certification to purchase.

0.5 gpf Manual Flush Valve

KOHLER

Mach™ 0.5 gpf Manual Flush Valve

  • Fast #
  • Part #K80UM00G20-CP
  • Item #9344103
  • Manufacturer Part #80UM00G20-CP
3.1 out of 5 Customer Rating
Brand image
KOHLER

Mach™ 0.5 gpf Manual Flush Valve

  • Fast #
  • Part #K80UM00G20-CP
  • Item #9344103
  • Manufacturer Part #80UM00G20-CP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 0.5 gpf (1.9 lpf)
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap and nonhold open design provide protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5 in
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
0.5 gpf
Flow Rate Range
.25 gpf - 1.0 gpf
Height
15-5/8 in
Length
5 in
Number of Pieces
1 Piece
Spud Size
3/4 in
Valve Size
3/4 in
Characteristics & Features
Collection
Mach™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Flush Type
Manual
Material
Brass
Spud Location
Top
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.1037
CSA Certified
CSA B125.37, CSA B651
Flush Valve Application
Urinal
WaterSense Labeled
Yes
UPC
885612604002