This product requires certification to purchase.

3-Hole Valve Trim with Double Lever Handle in Polished Chrome

KOHLER

Margaux® 3-Hole Valve Trim with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #KT16248-4-CP
  • Item #3294160
  • Manufacturer Part #T16248-4-CP
4.2 out of 5 Customer Rating
Brand image
KOHLER

Margaux® 3-Hole Valve Trim with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #KT16248-4-CP
  • Item #3294160
  • Manufacturer Part #T16248-4-CP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Flexible supply lines
  • Fluid design lines for ease of cleaning
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Spout Height
7-1/16 in
Spout Reach
8-9/16 in
Width
8 in
Characteristics & Features
Collection
Margaux®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Lever
Number of Handles
Two Handle
Spout Type
High Arc Non-Diverter
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
WaterSense Labeled
No
UPC
650531482433