This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

KOHLER

Margaux® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT16242-4-CP
  • Item #3294180
  • Manufacturer Part #T16242-4-CP
3.4 out of 5 Customer Rating
Brand image
KOHLER

Margaux® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT16242-4-CP
  • Item #3294180
  • Manufacturer Part #T16242-4-CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Premium-material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Trim requires valve to complete
  • Completes Margaux® design solution with Kohler® fixtures and accessories
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Height
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Margaux®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
650531484079