This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel

KOHLER

Margaux® Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT16239-4-SN
  • Item #3294228
  • Manufacturer Part #T16239-4-SN
3.7 out of 5 Customer Rating
Brand image
KOHLER

Margaux® Single Handle Thermostatic Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT16239-4-SN
  • Item #3294228
  • Manufacturer Part #T16239-4-SN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Trim requires valve to complete
  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Premium-material construction for durability and reliability
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/4 in
Shower Arm Reach
3-11/16 in
Characteristics & Features
Collection
Margaux®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
No
Product Type
Valve Trim
WaterSense Labeled
No
UPC
650531483881