This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Chrome

KOHLER

Margaux® Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #KT16241-4-CP
  • Item #3294271
  • Manufacturer Part #T16241-4-CP
4.5 out of 5 Customer Rating
Brand image
KOHLER

Margaux® Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #KT16241-4-CP
  • Item #3294271
  • Manufacturer Part #T16241-4-CP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single handle provides on/off activation and volume control
  • Complements Margaux® faucets and accessories
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • Trim only, requires valve to complete installation (sold separately)
  • Patented K-joint installation technology ensures consistent trim appearance, regardless of variability in valve rough-in
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-11/16 in
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Margaux®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
Yes
Product Type
Valve Trim
UPC
650531483973