This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Vibrant® French Gold

KOHLER

Margaux® Single Handle Volume Control Valve Trim in Vibrant® French Gold

  • Fast #
  • Part #KT16241-4-AF
  • Item #3294243
  • Manufacturer Part #T16241-4-AF
3.4 out of 5 Customer Rating
Brand image
KOHLER

Margaux® Single Handle Volume Control Valve Trim in Vibrant® French Gold

  • Fast #
  • Part #KT16241-4-AF
  • Item #3294243
  • Manufacturer Part #T16241-4-AF
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium-material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Trim requires valve to complete
  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
3-11/16 in
Trim Only:
Yes
UPC:
650531484000
Valve Trim Type:
Volume Control