This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant® French Gold

KOHLER

Margaux® Two Handle Roman Tub Faucet in Vibrant® French Gold

  • Fast #
  • Part #KT16237-4-AF
  • Item #3294254
  • Manufacturer Part #T16237-4-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Margaux® Two Handle Roman Tub Faucet in Vibrant® French Gold

  • Fast #
  • Part #KT16237-4-AF
  • Item #3294254
  • Manufacturer Part #T16237-4-AF
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • See required and recommended tab for valve, handshower and handshower holder
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
3/4 in
Height
8-11/16 in
Spout Height
7-1/16 in
Tub Spout Reach
8-9/16 in
Width
8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Margaux®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
No
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
650531481429