This product requires certification to purchase.

12-1/4 in. Cutting Board

KOHLER

Marsala™ 12-1/4 in. Cutting Board

  • Fast #
  • Part #K6515-NA
  • Item #459299
  • Manufacturer Part #6515-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Marsala™ 12-1/4 in. Cutting Board

  • Fast #
  • Part #K6515-NA
  • Item #459299
  • Manufacturer Part #6515-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits over the Kohler® K-5931 and Kohler® K-5932 Executive Chef™ top-mount and tile-in kitchen sinks
  • Durable hardwood construction
  • Provides a workstation for quick and easy food prepping
  • Requires Certification
Dimensions & Measurements
Length
8-3/4 in
Size
8-3/4 in x 14-1/4 in
Width
12-1/4 in
Characteristics & Features
Brand Model Compatibility
K-5931 and K-5932 Executive Chef™ Top-Mount and Tile-In Kitchen Sinks
Collection
Marsala™
Color Finish Category
Browns
Color Finish Name
Natural Wood
Material
Wood
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
040688644707