This product requires certification to purchase.

31 in. Wall Mount Vanity with Sink and Quartz Top in Light Oak

KOHLER

Maxstow™ 31 in. Wall Mount Vanity with Sink and Quartz Top in Light Oak

  • Fast #
  • Part #K34654-WEK
  • Item #11691902
  • Manufacturer Part #34654-WEK
5 out of 5 Customer Rating
Brand image
KOHLER

Maxstow™ 31 in. Wall Mount Vanity with Sink and Quartz Top in Light Oak

  • Fast #
  • Part #K34654-WEK
  • Item #11691902
  • Manufacturer Part #34654-WEK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Set includes cabinet, precut quartz vanity top, backsplash, sink, cabinet hardware
  • White quartz vanity top and backsplash add beauty and long-lasting durability
  • Polished Chrome hardware included on White vanities and Brushed Nickel hardware on Light Oak vanities
  • Full-extension 15" (382 mm) upper drawer with soft-close undermount slides
  • Full-extension 17" (432 mm) lower drawer with soft-close undermount slides
  • Solid wood drawers with dovetail construction
  • Removable dividers in top drawers to personalize drawer organization
  • With knock-out holes for 8" (203 mm) widespread sink faucet or single control sink faucet option
  • White (GWT) quartz vanity top and backsplash add beauty and long-lasting durability
  • Requires Certification
Dimensions & Measurements
Height
23-3/8 in
Length
22-7/16 in
Characteristics & Features
Collection
Maxstow™
Color Finish Category
Browns
Color Finish Name
Light Oak
Material
Solid Wood, MDF
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.2
Type
K34654-WEK
UPC
195711183903