1.28 gpf Round Two Piece Toilet in Dune
Memoirs® Classic 1.28 gpf Round Two Piece Toilet in Dune
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER Round Toilet Bowl in Dune
Part #K4387-NY
KOHLER 1.28 gpf Toilet Tank in Dune
Part #K4433-NY
- Two piece toilet
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Fully glazed trapway: 2-1/8"
- Includes standard left-hand polished chrome trip lever
- Combination consists of the Kohler® K-4387 bowl and Kohler® K-4433 tank
- Coordinates with other products in the Memoirs® collection with stately design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 31-1/2 in
- IAPMO Listed:
- No
- Length:
- 28-3/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Type:
- Two Piece
- Width:
- 17-13/16 in