Elongated Toilet Bowl in Peachblow
Memoirs® Elongated Toilet Bowl in Peachblow
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Concealed trapway facilitates easy cleaning and enhances design
- Combines with the K-4433 or K-4434 tank to create a complete K-6999 or K-6669 toilet
- Coordinates with other products in the Memoirs collection
- 2-1/8 in (54 mm) fully glazed trapway
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Peachblow
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- Height:
- 16-1/2
- Length:
- 28-9/16
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8
- UPC:
- 195711101129
- WaterSense Labeled:
- Yes
- Width:
- 15-5/16