This product requires certification to purchase.

24 in. Pedestal or Console Rectangular Vitreous China Bathroom Sink in Biscuit

KOHLER

Memoirs® 24 in. Pedestal or Console Rectangular Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K29999-1-96
  • Item #7517637
  • Manufacturer Part #29999-1-96
3.3 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® 24 in. Pedestal or Console Rectangular Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K29999-1-96
  • Item #7517637
  • Manufacturer Part #29999-1-96
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single faucet hole.
  • Elegant rectangular basin and deck.
  • Overflow drain.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
  • Coordinates with other products in the Memoirs collection.
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
1-3/4 in
Length
24 in
Sink Bowl Size
15-1/2 in x 11-11/16 in
Sink Depth
7-31/100 in
Sink Size Range
20 in - 25.99 in
Width
19-1/2 in
Characteristics & Features
Collection
Memoirs®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Number of Bowls
1
Number of Holes
1 Hole
Pedestal Only
No
Shape
Rectangular
Sink Installation Type
Consoles, Pedestal Sink
Sink Material
Vitreous China
Vessel Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612698681