This product requires certification to purchase.

Pedestal Sink Base in Aspen Green

KOHLER

Memoirs® Pedestal Sink Base in Aspen Green

  • Fast #
  • Part #K2267-42
  • Item #10380924
  • Manufacturer Part #2267-42
3.2 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Pedestal Sink Base in Aspen Green

  • Fast #
  • Part #K2267-42
  • Item #10380924
  • Manufacturer Part #2267-42
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Aspen Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Combines with the K-2345, K-2269, K-2239 or K-2259 basin to create the K-2238, K-2258, K-2268 or K-2344 Memoirs pedestal sink
  • Coordinates with other products in the Memoirs collection
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
2239-1, 2239-4, 2239-8, 2259-8, 2259-1, 2269-1, 2269-8
Collection
Memoirs®
Color Finish Category
Greens
Color Finish Name
Aspen Green
Sink Installation Type
Pedestal
Sink Material
Fireclay
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
UPC
195711148728