This product requires certification to purchase.

Round Toilet Bowl in Biscuit

KOHLER

Memoirs® Round Toilet Bowl in Biscuit

  • Fast #
  • Part #K4387-96
  • Item #4306507
  • Manufacturer Part #4387-96
4.2 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Round Toilet Bowl in Biscuit

  • Fast #
  • Part #K4387-96
  • Item #4306507
  • Manufacturer Part #4387-96
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Seat not included
  • Combines with the Kohler® K-4433 or Kohler® K-4434 tank to create a Kohler® K-3986 Memoirs® classic toilet or Kohler® K-3933 Memoirs® stately toilet
  • Coordinates with other products in the Memoirs® collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
26-5/8 in
Height
16-1/2 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
26-5/8 in
Toilet Bowl Width
15-1/8 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Round
Collection
Memoirs®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Dual Flush
No
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Shape
Round
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ANSI
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
UPC
885612078902