This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Bronze

KOHLER

Memoirs® Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K45409-G-BV
  • Item #7629276
  • Manufacturer Part #45409-G-BV
3.6 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Single Function Showerhead in Vibrant® Brushed Bronze

  • Fast #
  • Part #K45409-G-BV
  • Item #7629276
  • Manufacturer Part #45409-G-BV
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • 1/2-inch NPT connection
  • Coordinates with Memoirs faucets and accessories
  • Shower arm and flange not included
  • Wall-mount
  • KOHLER finishes resist corrosion and tarnishing
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
4-11/16 in
Diameter
5-1/2 in
Faucet Connection Size
1/2 in
Height
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Width
5-1/2 in
Characteristics & Features
Collection
Memoirs®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
885612702418