This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

KOHLER

Memoirs® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT10424-4V-CP
  • Item #2396245
  • Manufacturer Part #T10424-4V-CP
4.8 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT10424-4V-CP
  • Item #2396245
  • Manufacturer Part #T10424-4V-CP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 202
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
2.5 gpm
Height
4-1/2 in
Length
4-1/2 in
Shower Arm Reach
3-15/16 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Memoirs®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
Yes
Product Type
Valve Trim
WaterSense Labeled
No
UPC
650531252166