1.28 gpf Elongated Two Piece Toilet in Biscuit
Memoirs® Stately 1.28 gpf Elongated Two Piece Toilet in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Biscuit
Part #K4380-96
KOHLER 1.28 gpf Toilet Tank in Biscuit
Part #K33434-96
- Two-piece design
- Elongated bowl offers added room and comfort
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.28 gpf (4.8 lpf)
- Left-hand Polished Chrome trip lever
- 2-1/8 in (54 mm) fully glazed trap way
- Continuous Clean system automatically dispenses cleaning solution with every flush
- Works with any white toilet bowl cleaner tablet; Tablets last up to six months in Continuous Clean ST system
- Aqua Piston canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Shape:
- Elongated
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 31-5/16
- Length:
- 30-3/8
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Type:
- KOH33817-96
- UPC:
- 195711068026
- WaterSense Labeled:
- Yes