This product requires certification to purchase.

1.28 gpf Toilet Tank in Ice Grey

KOHLER

Memoirs® Stately 1.28 gpf Toilet Tank in Ice Grey

  • Fast #
  • Part #K4434-95
  • Item #4125839
  • Manufacturer Part #4434-95
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 1.28 gpf Toilet Tank in Ice Grey

  • Fast #
  • Part #K4434-95
  • Item #4125839
  • Manufacturer Part #4434-95
5 out of 5 Customer Rating

X Points

Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flow rate: 1.28 gpf
  • Includes standard left-hand polished chrome trip lever
  • Supply line not included
  • Combines with the Kohler® K-4387 bowl to create a complete Kohler® K-3933 Memoirs® toilet
  • Coordinates with other products in the Memoirs® collection
  • WaterSense certified - toilet uses 20% less water than the current standard while still maintaining superior performance
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
8-3/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
14-5/8 in
Length
8-15/16 in
Trap Size
3-1/4 in
Width
18-7/8 in
Characteristics & Features
Collection
Memoirs® Stately
Color Finish Category
Greys
Color Finish Name
Ice Grey
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
650531997661