This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in White

KOHLER

Memoirs® Stately 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3819-0
  • Item #7189478
  • Manufacturer Part #3819-0
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3819-0
  • Item #7189478
  • Manufacturer Part #3819-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Two-piece toilet
  • Elongated bowl offers added room and comfort
  • Rough-in size: 12"
  • Flow Rate: 1.6 gpf
  • Material: Vitreous china
  • Less seat
  • Standard left-hand trip lever included
  • Combination consists of the K-4380 bowl and the K-4642 tank
  • Glazed trapway: 2-1/8"
  • AquaPiston® flushing system
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
16-17 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
31-1/16 in
Length
30-3/8 in
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Width
18-7/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Memoirs® Stately
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1, CSA B651
GSA Approved
No
IAPMO Listed
No
MA Approved
No
UPC
885612056337