This product requires certification to purchase.

22-3/4 in. Drop-in Rectangular Vitreous China Bathroom Sink in Aspen Green

KOHLER

Memoirs® Stately 22-3/4 in. Drop-in Rectangular Vitreous China Bathroom Sink in Aspen Green

  • Fast #
  • Part #K2337-8-42
  • Item #10380926
  • Manufacturer Part #2337-8-42
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Stately 22-3/4 in. Drop-in Rectangular Vitreous China Bathroom Sink in Aspen Green

  • Fast #
  • Part #K2337-8-42
  • Item #10380926
  • Manufacturer Part #2337-8-42
5 out of 5 Customer Rating

X Points

Color Finish Name: Aspen Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 8 in widespread faucet holes
  • Elegant rectangular basin
  • Overflow drain
  • Coordinates with other products in the Memoirs collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
8-7/8 in
Drain Opening
1-3/4 in
Faucet Center Size
8 in
Height
8-7/8 in
Length
22-3/4 in
Sink Bowl Size
17 in x 10 in
Sink Depth
5 in
Sink Size Range
20 in - 25.99 in
Width
18 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Memoirs® Stately
Color Finish Category
Greens
Color Finish Name
Aspen Green
Number of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.19.2
CSA Certified
CSA B45.1, CSA B651
IAPMO Listed
Yes
UPC
195711152428