Left-Hand Trip Lever in Vibrant Rose Gold
Memoirs® Left-Hand Trip Lever in Vibrant Rose Gold
Product Details
Product Details
- Left-hand trip lever
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- For use with the Memoirs® Comfort Height® toilet
- Coordinates with other products in the Memoirs® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Memoirs® K-3816 Comfort Height Toilets
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant Rose Gold
- Handle Type:
- Left Hand Trip Lever
- Installation Type:
- Wall Mount
- Length:
- 2-5/8
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612514950
- WaterSense Labeled:
- No
- Width:
- 7/8