This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

KOHLER

Memoirs® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT428-4V-CP
  • Item #2964878
  • Manufacturer Part #T428-4V-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Memoirs® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT428-4V-CP
  • Item #2964878
  • Manufacturer Part #T428-4V-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Easier installation with the integral diverter on the valve
  • Provides a cleaner deck environment and reduces cost
  • Completes Memoirs® design solution with Kohler® fixtures and accessories
  • Not for use with the following baths/whirlpools: 6' Tea-for-Two™ and Vintage™
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Memoirs®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
12.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/16 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Length:
6-5/16 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3 in
Trim Only:
Yes
Tub Spout Reach:
6-5/16 in
Tub Spout Type:
Diverter
UPC:
650531361851
WaterSense Labeled:
No
Width:
8 in