This product requires certification to purchase.

Metal Escutcheon in Matte Black

KOHLER

Metal Escutcheon in Matte Black

  • Fast #
  • Part #K1032503-BL
  • Item #9434533
  • Manufacturer Part #1032503-BL
4.8 out of 5 Customer Rating
Brand image
KOHLER

Metal Escutcheon in Matte Black

  • Fast #
  • Part #K1032503-BL
  • Item #9434533
  • Manufacturer Part #1032503-BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Escutcheon
Material
Metal
Warranty & Product Information
Application
Residential
UPC
885612961099