This product requires certification to purchase.

0.8 gpf/ 1.0 gpf Dual Flush Elongated One Piece Toilet in White

KOHLER

Numi® 2.0 0.8 gpf/ 1.0 gpf Dual Flush Elongated One Piece Toilet in White

  • Fast #
  • Part #K30754-PA-0
  • Item #10037591
  • Manufacturer Part #30754-PA-0
5 out of 5 Customer Rating
Brand image
KOHLER

Numi® 2.0 0.8 gpf/ 1.0 gpf Dual Flush Elongated One Piece Toilet in White

  • Fast #
  • Part #K30754-PA-0
  • Item #10037591
  • Manufacturer Part #30754-PA-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Compact, streamlined one-piece smart toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual flush offers a choice of 0.8 or 1.0 gpf (3.0 or 3.8 lpf)
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • Motion-activated, hands-free opening/closing of seat and cover
  • Quiet-Close lid and seat prevents slamming
  • Bowl is automatically misted prior to use for more effective rinsing while flushing
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
15-1/16 in
Flow Rate
0.8 gpf/1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
18-1/2 in
Length
26-3/16 in
Number of Pieces
1 Piece
Toilet Bowl Depth
16-1/8 in
Toilet Bowl Height
16-1/8 in
Toilet Bowl Length
26-3/16 in
Toilet Bowl Width
15-1/16 in
Toilet Rough-In
12 in
Trap Size
2 in
Width
11-3/8 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Numi® 2.0
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Material
Vitreous China
Seat Features
Auto Flush, Auto Open/Close, Heated Seat, Night Light, Touchless Flush
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2, ASME A112.4.2, ASME A112.19.14
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B45.16, CSA C22.2 No. 14, CSA C22.2 No. 68, CSA B651
EPA Compliant
Yes
WaterSense Labeled
Yes
UPC
885612983138