This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

KOHLER

Oblo® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K103B76-SANA-CP
  • Item #8078730
  • Manufacturer Part #103B76-SANA-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Oblo® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K103B76-SANA-CP
  • Item #8078730
  • Manufacturer Part #103B76-SANA-CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Kohler Genuine Part
  • Below-counter valving reduces the faucet footprint
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Requires K-13480 single or K-13481 multiple AC adapter unit
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • 4-7/8 in (124 mm) spout reach
  • Concealed mechanical mixer not included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Deck Height
1-3/4 in
Depth
10-3/16 in
Faucet Connection Size
3/8 in
Faucet Height
9-1/4 in
Flow Rate
0.5 gpm
Height
9-1/4 in
Maximum Deck Thickness
1-3/4 in
Spout Height
6-13/16 in
Spout Reach
4-7/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
No
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Sensor
Collection
Oblo®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Spout Type
Touchless
Trim Only
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B651, CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
885612789471