This product requires certification to purchase.

Cross Handles in Matte Black

KOHLER

Occasion® Cross Handles in Matte Black

  • Fast #
  • Part #K27010-3-BL
  • Item #9917814
  • Manufacturer Part #27010-3-BL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Cross Handles in Matte Black

  • Fast #
  • Part #K27010-3-BL
  • Item #9917814
  • Manufacturer Part #27010-3-BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Two cross handles offer separate control of hot and cold water
  • Part of the Occasion bathroom faucet and accessory collection
  • Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • For 8" - 16" (203 - 406 mm) centers
  • Deck-mount
  • Handles are preassembled on valves to simplify installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Collection:
Occasion®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle
Handle Material:
Brass
Handle Type:
Cross
Height:
3-1/8
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal
Number of Handles:
Two Handle
Type:
K27010-3-BL
UPC:
885612931276
Width:
2-5/16