This product requires certification to purchase.

Lever Handles in Vibrant Brushed Nickel

KOHLER

Occasion® Lever Handles in Vibrant Brushed Nickel

  • Fast #
  • Part #K27010-4-BN
  • Item #9917822
  • Manufacturer Part #27010-4-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion® Lever Handles in Vibrant Brushed Nickel

  • Fast #
  • Part #K27010-4-BN
  • Item #9917822
  • Manufacturer Part #27010-4-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two lever handles offer separate control of hot and cold water
  • Part of the Occasion bathroom faucet and accessory collection
  • Ultra Glide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • For 8" - 16" (203 - 406 mm) centers
  • Deck-mount
  • Handles are preassembled on valves to simplify installation
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Height
2-5/16 in
Width
2-5/16 in
Characteristics & Features
Collection
Occasion®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B651, CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
K27010-4-BN
UPC
885612931207