Single Function Showerhead in Vibrant® Brushed Moderne Brass
Occasion® Single Function Showerhead in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function showerhead with 45-nozzle 5 in (127 mm) diameter spray face
- Full coverage with catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- Optimized spray face for maximum performance
- MasterClean™spray face features an easy-to-clean surface that withstands mineral buildup
- 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
- Part of the Occasion bathroom faucet and accessory collection
- Requires shower arm and flange (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Occasion®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-11/16
- Diameter:
- 5-1/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Height:
- 2-11/16
- IAPMO Listed:
- Yes
- Shape:
- Specialty
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 885612991119
- WaterSense Labeled:
- Yes
- Width:
- 5-1/8