This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black with Moderne Brass

KOHLER

Occasion™ Single Handle Diverter Valve Trim in Matte Black with Moderne Brass

  • Fast #
  • Part #KT27042-4-BMB
  • Item #9918194
  • Manufacturer Part #T27042-4-BMB
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Single Handle Diverter Valve Trim in Matte Black with Moderne Brass

  • Fast #
  • Part #KT27042-4-BMB
  • Item #9918194
  • Manufacturer Part #T27042-4-BMB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single lever handle controls flow to outlets
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Includes faceplate with ADA-compliant metal lever handle
  • Part of the occasion bathroom faucet and accessory collection
  • When used with master shower 2- or 3-way transfer or diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Collection:
Occasion™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Moderne Brass
Escutcheon Height:
4 in
Escutcheon Width:
4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
885612934246
Valve Trim Type:
Transfer & Diverter
Width:
3-49/50 in