This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Vibrant® French Gold

KOHLER

Occasion™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant® French Gold

  • Fast #
  • Part #K27003-4K-AF
  • Item #10010900
  • Manufacturer Part #27003-4K-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Single Handle Monoblock Bathroom Sink Faucet in Vibrant® French Gold

  • Fast #
  • Part #K27003-4K-AF
  • Item #10010900
  • Manufacturer Part #27003-4K-AF
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • 7 in (178 mm) spout height
  • 6-3/16 in (157 mm) spout reach
  • 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal touch-activated drain with 1-1/4" tailpiece
  • Ideal for vessel sink applications
  • Part of the Occasion bathroom faucet and accessory collection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
10-5/16 in
Flow Rate
1.0 gpm
Height
10-8/25 in
Maximum Deck Thickness
2 in
Spout Height
4 in
Spout Reach
6-3/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Occasion™
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 372, ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195711050076