This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

KOHLER

Occasion™ Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT27044-4-BN
  • Item #9918207
  • Manufacturer Part #T27044-4-BN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT27044-4-BN
  • Item #9918207
  • Manufacturer Part #T27044-4-BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle and push-button diverter
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3° fahrenheit during water pressure fluctuations
  • Antiscald protection
  • Part of the Occasion bathroom faucet and accessory collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-15/16 in
Escutcheon Width
6-15/16 in
Height
6-15/16 in
Width
6-15/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Occasion™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
Product Type
Valve Trim
UPC
885612934468