This product requires certification to purchase.

Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Matte Black

KOHLER

Occasion Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Matte Black

  • Fast #
  • Part #K27009-N-BL
  • Item #9917808
  • Manufacturer Part #27009-N-BL
3.9 out of 5 Customer Rating
Brand image
KOHLER

Occasion Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Matte Black

  • Fast #
  • Part #K27009-N-BL
  • Item #9917808
  • Manufacturer Part #27009-N-BL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6 in (152 mm) spout reach
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow delivers a graceful stream of water
  • Includes metal pop-up drain with 1-1/4 in tailpiece
  • Part of the Occasion bathroom faucet and accessory collection
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
0.5 gpm
Height
5-3/4 in
Spout Height
4-1/16 in
Spout Reach
6-1/16 in
Characteristics & Features
Collection
Occasion
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Deck Mount
Material
Brass
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
K27009-N-BL
WaterSense Labeled
No
UPC
885612933805