Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Vibrant Brushed Nickel
Occasion Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 27-
Pick Up Not AvailableNot available in NC
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NC
Product Details
Product Details
- 6 in (152 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Laminar flow delivers a graceful stream of water
- Includes metal pop-up drain with 1-1/4 in tailpiece
- Part of the Occasion bathroom faucet and accessory collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Occasion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Flow Rate:
- 1.2 gpm
- Height:
- 5-3/4 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 4-1/16 in
- Spout Reach:
- 6-1/16 in
- Spout Type:
- Fixed
- UPC:
- 885612952394