This product requires certification to purchase.

Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze

KOHLER

Occasion™ Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT27025-4-BV
  • Item #10078279
  • Manufacturer Part #T27025-4-BV
4.9 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT27025-4-BV
  • Item #10078279
  • Manufacturer Part #T27025-4-BV
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • 9-1/8 in (232 mm) high-arc spout
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • Includes Shift+® round 1.75 gpm hand shower and 60" hose
  • 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Part of the Occasion bathroom faucet and accessory collection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
8.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
36-1/16 in
Hose Length
60 in
Spout Height
32-3/8 in
Tub Spout Reach
9-1/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Occasion™
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Connection
NPT
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Two Handle
Number of Holes
1 Hole
Showerhead Function
Multi
Trim Only
No
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
WaterSense Labeled
Yes
UPC
195711063137