This product requires certification to purchase.

Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

KOHLER

Occasion™ Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

  • Fast #
  • Part #KT27025-4-SN
  • Item #9918161
  • Manufacturer Part #T27025-4-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Two Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

  • Fast #
  • Part #KT27025-4-SN
  • Item #9918161
  • Manufacturer Part #T27025-4-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • 9-1/8 in. (232 mm) high-arc spout
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • Includes Shift+™ Round 1.75 gpm handshower and 60 in. hose
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Part of the Occasion bathroom faucet and accessory collection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
8.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
36-1/16 in
Hose Length
60 in
Spout Height
32-3/8 in
Tub Spout Reach
9-1/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Occasion™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Connection
NPT
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Two Handle
Number of Holes
1 Hole
Showerhead Function
Multi
Trim Only
No
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
885612953407