This product requires certification to purchase.

1-Hook Robe Hook in Vibrant® Brushed Nickel

KOHLER

Parallel™ 1-Hook Robe Hook in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23529-BN
  • Item #8963277
  • Manufacturer Part #23529-BN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ 1-Hook Robe Hook in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23529-BN
  • Item #8963277
  • Manufacturer Part #23529-BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Robe hook provides convenient hanging storage of robes, towels, and other bath items
  • Coordinates with other products in the Parallel collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Secure mounting assembly included
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
2 in
Depth
2-3/16 in
Height
2 in
Length
2 in
Projection
2-3/16 in
Width
2 in
Characteristics & Features
Collection
Parallel™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Wall Mount
Material
Metal, Stainless Steel, Zinc
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612773821