This product requires certification to purchase.

9-1/2 in. Towel Bar in Vibrant® Brushed Nickel

KOHLER

Parallel™ 9-1/2 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23526-BN
  • Item #8963223
  • Manufacturer Part #23526-BN
4 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ 9-1/2 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23526-BN
  • Item #8963223
  • Manufacturer Part #23526-BN
4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Parallel collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Installation hardware included
  • Secure mounting assembly included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
CARB OTC LEED Compliant:
No
Collection:
Parallel™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-5/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-1/2 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-5/8 in
UPC:
885612773739
Width:
9-1/2 in