This product requires certification to purchase.

9-1/2 in. Towel Bar in Vibrant Titanium

KOHLER

Parallel® 9-1/2 in. Towel Bar in Vibrant Titanium

  • Fast #
  • Part #K23526-TT
  • Item #9957450
  • Manufacturer Part #23526-TT
3.6 out of 5 Customer Rating
Brand image
KOHLER

Parallel® 9-1/2 in. Towel Bar in Vibrant Titanium

  • Fast #
  • Part #K23526-TT
  • Item #9957450
  • Manufacturer Part #23526-TT
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 580
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Coordinates with other products in the Parallel collection
  • Includes installation hardware
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Secure mounting assembly included
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-5/8 in
Height
3-5/8 in
Length
9-1/2 in
Projection
3-5/8 in
Width
9-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Parallel®
Color Finish Category
Chromes
Color Finish Name
Vibrant Titanium
Installation Type
Wall Mount
Material
Metal, Stainless Steel, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
195711024169