This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Parallel™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K24805-G-CP
  • Item #8442529
  • Manufacturer Part #24805-G-CP
4.1 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K24805-G-CP
  • Item #8442529
  • Manufacturer Part #24805-G-CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function showerhead with 48 nozzle 5-in (127 mm) diameter sprayface
  • Single-function showerhead with Katalyst Spray Technology
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • MasterClean spray nozzles to prohibit mineral build-up for easy cleaning
  • 1/2-in - 14 NPT connection
  • Coordinates with other products in the Parallel collection
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-1/8 in
Diameter
5 in
Faucet Connection Size
1/2 in
Height
3-1/8 in
Length
5 in
Showerhead Flow Rate
1.75 gpm
Width
5 in
Characteristics & Features
Collection
Parallel™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Plastic
Shape
Square
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
885612762665