This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant Brushed Bronze

KOHLER

Parallel® Single Handle Diverter Valve Trim in Vibrant Brushed Bronze

  • Fast #
  • Part #KT23509-4-BV
  • Item #9957732
  • Manufacturer Part #T23509-4-BV
3.9 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Single Handle Diverter Valve Trim in Vibrant Brushed Bronze

  • Fast #
  • Part #KT23509-4-BV
  • Item #9957732
  • Manufacturer Part #T23509-4-BV
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 550
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • 12° handle rotation with two-outlet operation
  • 36° handle rotation with three-outlet operation
  • When used with K-728 series Master Shower® transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series Master Shower® diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • Requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)
  • Coordinates with other products in the Parallel collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4 in
Height
3-7/8 in
Length
4-3/8 in
Width
3-7/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Parallel®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Product Type
Valve Trim
Type
KT23509-4-BV
UPC
195711024473