This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze

KOHLER

Parallel® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT23492-4-BV
  • Item #10216727
  • Manufacturer Part #T23492-4-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT23492-4-BV
  • Item #10216727
  • Manufacturer Part #T23492-4-BV
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • 8-11/16 in (220 mm) spout reach
  • 10.0 gpm (3.8 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Parallel collection
  • Requires K-97339 mounting-block (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
8-11/16 in
Faucet Connection Size
1/2 in
Flow Rate
10 gpm
Hand Shower Flow Rate
1.75 gpm
Height
39-9/16 in
Length
8-11/16 in
Spout Height
32-7/16 in
Tub Spout Reach
8-11/16 in
Width
4-15/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Parallel®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Connection
NPT
Faucet Material
Metal
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Metal
Handle Type
Lever
Installation Type
Floor Mount
Number of Handles
Single Handle
Number of Holes
1 Hole
Showerhead Function
Single
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195711042057