This product requires certification to purchase.

Single Handle Shower Faucet in Vibrant Brushed Bronze (Trim Only) (Showerhead Sold Separately)

KOHLER

Parallel™ Single Handle Shower Faucet in Vibrant Brushed Bronze (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #KTLS23503-4-BV
  • Item #10078288
  • Manufacturer Part #TLS23503-4-BV
4.9 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ Single Handle Shower Faucet in Vibrant Brushed Bronze (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #KTLS23503-4-BV
  • Item #10078288
  • Manufacturer Part #TLS23503-4-BV
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes shower arm and flange
  • For use with any KOHLER showerhead (sold separately)
  • Coordinates with other products in the Parallel collection
  • Requires Certification
Characteristics & Features
Collection
Parallel™
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Not Included
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
KTLS23503-4-BV
UPC
195711046031